
Holding Tank H3857 - 12 Gallon, 38.75in x 24in x 4.25in
Mfr # 14889
Zoro # G515810627
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
44 in
Depth (In.)
26 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14889
Zoro #
G515810627
UPC #
628423148897
Country of Origin
Canada
Dimensions
Length
44 in
Depth (In.)
26 in
Details
Material
Plastic
Color
Black
Description
Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Stronger tank than the original installed on your unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.