
Holding Tank H3858 - 30 Gallon, 54in x 22in x 8in
Mfr # 15093
Zoro # G915810661
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23 in
Color
Black
Length
59 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15093
Zoro #
G915810661
UPC #
628423150937
Country of Origin
Canada
Dimensions
Depth (In.)
23 in
Length
59 in
Details
Color
Black
Material
Plastic
Description
Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Stronger tank than the original installed on your unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.