Supreme Green - 1 Gallon

  • Mfr # 20130-GL

  • Zoro # G716560765


product price:  $27.59
/ea

Key Features

Depth (In.)
7.5 in
Color
White
Material
Plastic
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20130-GL
Zoro #
G716560765
UPC #
33696201307
Country of Origin
United States

Dimensions

Depth (In.)
7.5 in
Length
11.75 in

Details

Color
White
Material
Plastic

Description

Supreme Green is an enzyme based holding tank treatment. This product fights odors and provides cleaning power. Enzymes break down solids in the holding tanks, eliminate unpleasant odors, and lubricate drain valves. Relaxing eucalyptus fragrance. Liquid. 128 oz.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.