This item is Discontinued.

Icon Holding Tank H4212 - 56.5in x 31.5in x 9in, 50 Gallon 2056434 14747

This item is Discontinued.

Icon

Holding Tank H4212 - 56.5in x 31.5in x 9in, 50 Gallon 2056434 (Discontinued)

Mfr # 14747
Zoro # G215810828
UPC # 628423147470
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14747
Zoro #
G215810828
UPC #
628423147470
Country of Origin
Canada

Dimensions

Length
59 in
Depth (In.)
33 in

Details

Material
Plastic
Color
Black

Description

Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Handles both black and grey water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.