Shop AQUA PRO

W20865; Fresh Water Hose; Not Heated; 1/2 Inch Diam; 50 Foot Length; 120 PSI; White

  • Mfr # W20865
  • Zoro # G006128613

product price: 
$
30.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W20865
Zoro #
G006128613
UPC #
880268156011
Country of Origin
Taiwan, Province of China

Description

Aqua Pro offers a comprehensive range of products for efficient and safe fresh water management, including universal water pumps, hoses, and essential system accessories. Every product is lead-free and made from FDA-approved, non-toxic materials, ensuring safe use with potable water in RVs, marine vessels, and residential applications.The Aqua Pro W20865 Fresh Water Hose is designed for connecting faucets, providing a reliable and durable water delivery solution. This non-heated hose has a 1/2 inch inside diameter and extends 50 feet in length, offering flexibility for reaching various water sources. It is constructed from high-quality polyethylene and rated for a working pressure of 120 PSI, ensuring dependable performance under typical fresh water system conditions.Manufactured with FDA-sanctioned materials, the hose is lead-free and compliant with the Consumer Product Safety Improvement Act, making it safe for potable water use. It includes a Twist-Tite hose gripper with a “Thum Thing” coupling, allowing for easy and secure attachment to faucets while reducing the risk of leaks.The hose is supplied in bilingual packaging for convenience and reflects the high-quality construction standards of APEX, a trusted industry manufacturer. Its white color and standard 1/2 inch diameter make it compatible with most faucet connections, and the extended 50-foot length provides versatility for a wide range of applications.Overall, the Aqua Pro W20865 Fresh Water Hose combines durable construction, user-friendly fittings, and certified safe materials to deliver a reliable and convenient solution for faucet connections in RV, marine, and residential fresh water systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.