Holding Tank HT497-SD - 54in x 30in x 5in, 24 Gallon 0282970

  • Mfr # 14094

  • Zoro # G415810925


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
56 in
Material
Plastic
Depth (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14094
Zoro #
G415810925
UPC #
628423140945
Country of Origin
Canada

Dimensions

Length
56 in
Depth (In.)
32 in

Details

Color
Black
Material
Plastic

Description

Looking to increase your waste holding tank capacity or replace a leaky tank on your RV? Browse ICON's wide selection of holding tanks designed to fit your RV. Handles both black and grey water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.