Holding Tank with Center Drain End HT175BED - 53-3/4in x 22-1/8in x 9in, 29 Gallon

  • Mfr # 12060

  • Zoro # G615810954


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22.8 in
Color
Black
Material
Plastic
Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12060
Zoro #
G615810954
UPC #
628423120602
Country of Origin
Canada

Dimensions

Depth (In.)
22.8 in
Length
55 in

Details

Color
Black
Material
Plastic

Description

Center End Drain - RV waste holding tank, includes a 3 spigot fitting and four level sensors installed. Constructed of tough ABS plastic for long service life. All seams are solvent welded and have a 1.25 mounting flange.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.