Zoro Homepage

RV Skylight NSL2810 - 32in x 13in with Neo Angle, Smoke

  • Mfr # 12112

  • Zoro # G915810524


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth (In.)
33 in
Length
33 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12112
Zoro #
G915810524
UPC #
628423121128
Country of Origin
Canada

Dimensions

Depth (In.)
33 in
Length
33 in

Details

Color
Gray
Material
Plastic

Description

A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Dome Dimension: 28 x 10 x 4. Outer Dimension: 32 x 13.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.