This item is Discontinued.

Icon RV Skylight SL1430 - 30in x 14in x 4in, Smoke 12117

RV Skylight SL1430 - 30in x 14in x 4in, Smoke (Discontinued)

  • Mfr # 12117
  • Zoro # G115810539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12117
Zoro #
G115810539
UPC #
628423121173
Country of Origin
Canada

Dimensions

Depth (In.)
19 in
Length
35 in

Details

Material
Plastic
Color
Gray

Description

A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Outer Dimension: 34 x 18. Dome Dimension: 30 x 14 x 4.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.