Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Axle Fender Skirt FS2593 for Jayco - Polar White

  • Mfr # 12593

  • Zoro # G815559059


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
26 in
Material
Plastic
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12593
Zoro #
G815559059
UPC #
628423125935
Country of Origin
Canada

Dimensions

Length
26 in
Depth
12 in

Details

Color
White
Material
Plastic

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's fender skirts for your RV. Durable and industry leading quality for your RV fender skirts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.