Zoro Homepage

Skylight SL1422BW - White

  • Mfr # 15283

  • Zoro # G515810702


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
27.5 in
Material
Plastic
Depth (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15283
Zoro #
G515810702
UPC #
628423152832
Country of Origin
Canada

Dimensions

Length
27.5 in
Depth (In.)
19 in

Details

Color
White
Material
Plastic

Description

Do you need to replace or upgrade a skylight on your RV? Browse ICON's wide selection of industry leading quality skylights to find the option that will fit your RV. Use ICON Skylight Sealant for install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.