
Spin Fitting - Flush, 1in FPT, White
Mfr # 14664
Zoro # G915810982
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Depth (In.)
5 in
Length
9 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14664
Zoro #
G915810982
UPC #
628423146640
Country of Origin
Canada
Dimensions
Depth (In.)
5 in
Length
9 in
Details
Color
White
Material
Plastic
Description
Plumbing fitting for your RV or trailer needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.