Zoro Homepage

Spin Fitting - Flush, 3in FPT, White

  • Mfr # 14437

  • Zoro # G315810575


product price: $7.39
/ea

Key Features

Color
White
Depth (In.)
5 in
Length
9 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14437
Zoro #
G315810575
UPC #
628423144370
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Color
White
Material
Plastic

Description

Plumbing fitting for your RV or trailer needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.