Zoro Homepage

Spin Weld Driver - Raised, 1.5in FPT

  • Mfr # 14224

  • Zoro # G815811003


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5 in
Color
Silver
Length
9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14224
Zoro #
G815811003
UPC #
628423142246
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Color
Silver
Material
Steel

Description

Are you looking to do some spin welding for a fresh water tank or waste holding tank for an RV? Consider a spin weld driver from ICON. With a large selection of drivers available, you'll be able to find one that meets your spin welding needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.