Tandem Axle Fender Skirt FS2309 for Cruiser - Polar White

  • Mfr # 12309

  • Zoro # G815558984


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Length
65.2 in
Depth
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12309
Zoro #
G815558984
UPC #
628423123092
Country of Origin
Canada

Dimensions

Length
65.2 in
Depth
12.7 in

Details

Color
White
Material
Plastic

Description

Tandem axle Cruiser fender skirt measures to 64-1/2 x 12-1/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.