Shop ICON
See all product information
Tandem Axle Fender Skirt FS4271 Coachmen - Black
Mfr # 14399
Zoro # G515559021
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Depth
12 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14399
Zoro #
G515559021
UPC #
628423143991
Country of Origin
Canada
Dimensions
Length
76 in
Depth
12 in
Details
Material
Plastic
Color
Black
Description
75-1/2 x 12 - Coachmen Tandem axle fender skirt. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer. Fits various Coachmen brands, including Freedom Express.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.