Tandem Axle Fender Skirt FS763 for Heartland - Champagne

  • Mfr # 14273

  • Zoro # G915559058


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
17 in
Color
Brown
Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14273
Zoro #
G915559058
UPC #
628423142734
Country of Origin
Canada

Dimensions

Depth
17 in
Length
71 in

Details

Material
Plastic
Color
Brown

Description

Tandem axle RV fender skirt. Constructed of durable high-impact ABS plastic. This fender skirt fits certain models Heartland Travel Trailers and Fifth wheels. May also fit Big Country, Bighorn, Cyclone, Heartland, Landmark, Razor, Sundance, Trail Runner, gateway units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.