
Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (Discontinued)
- Mfr # PMF-58008
- Zoro # G8176019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMF-58008
Zoro #
G8176019
UPC #
89243580081
Country of Origin
United States
Dimensions
Width
11"
Height
15"
Details
Item
Cash Bags
Color
Clear
Material
Plastic
Weight
3.183 lbs
Description
IconexTM Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, 100 Bags/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.