Deposit Bags, PK 100
- Mfr # ICX94190071
- Zoro # G401825612
product price:Â
$
51.39
/pk of 100, $0.51/ea
Key Features
Material
Plastic
Includes
Pouch
Width
11 in
Holds
Check, Receipt, Currency
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICX94190071
- Zoro #
- G401825612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Thickness
- 6 mil
- Depth
- 15 in
Details
- Item
- Currency Deposit Bag
- Material
- Plastic
- Includes
- Pouch
- Holds
- Check, Receipt, Currency
- Color
- Clear
- Features
- Tamper Evident, Disposable
Description
Deposit Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.