Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Iconex Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 PMC07903

Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (Discontinued)

  • Mfr # PMC07903
  • Zoro # G7515410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC07903
Zoro #
G7515410
UPC #
50089243079030
Country of Origin
United States

Dimensions

Sheet Size
2.25" x 85 ft
Core Diameter
0.45"

Details

Item
Paper
Paper Color
White
Color
White
Weight
7.83 lbs
Rolls Per Unit
50
Machine Compatibility
POS Machines
Number of Parts
1

Description

IconexTM Direct Thermal Printing Paper Rolls, 0.45" Core, 2.25" x 85 ft, White, 50/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.