Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Iconex Direct Thermal Printing Thermal Paper Rolls, 2.25 x 85 ft, White, PK3 5233

Direct Thermal Printing Thermal Paper Rolls, 2.25 x 85 ft, White, PK3 (Discontinued)

  • Mfr # 5233
  • Zoro # G7514379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5233
Zoro #
G7514379
UPC #
11461566080
Country of Origin
United States

Dimensions

Sheet Size
2.25" x 85 ft

Details

Item
Paper
Paper Color
White
Characteristics
Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
For Use With
Texas Instruments Printers
Standards
IBM Approved
Color
White
Weight
0.468 lbs
Number of Parts
1
Machine Compatibility
Adding Machines; Calculators; Cash Registers; POS Machines
Rolls Per Unit
3

Description

IconexTM Direct Thermal Printing Thermal Paper Rolls, 2.25" x 85 ft, White, 3/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.