This item is Discontinued.

Iconex Impact Printing Carbonless Paper Rolls, 2.75" x 90 ft, White/Canary, PK50, 50PK PMF08789

Impact Printing Carbonless Paper Rolls, 2.75" x 90 ft, White/Canary, PK50, 50PK (Discontinued)

  • Mfr # PMF08789
  • Zoro # G806437878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMF08789
Zoro #
G806437878
UPC #
-
Country of Origin
United States

Dimensions

Sheet/Roll Size
2.75" x 90 ft

Details

Item
Paper
Features
POS Cash Registers/Calculator—For use with Impact Printers that use a ribbon.
Machine Compatibility
Adding Machines; Calculators; Cash Registers; POS Machines
Number of Parts
2
Rolls Per Unit
50
Paper/Media Color(s)
White/Canary

Description

Premium quality, carbonless paper rolls are manufactured to OEM specifications. Provides crisp, clear, black images with end of roll indicator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.