This item is Discontinued.

Iconex Sticky Media, 2.28 in. x 350 ft, White, 12 Rolls/Carton, 12PK ICX90232634

Sticky Media, 2.28 in. x 350 ft, White, 12 Rolls/Carton, 12PK (Discontinued)

  • Mfr # ICX90232634
  • Zoro # G312925173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICX90232634
Zoro #
G312925173
UPC #
-
Country of Origin
United States

Dimensions

Label Size - text
2.28 in x Customizable

Details

Character Color
Black
Adhesive
Pressure-Sensitive Permanent Self-Adhesive
Material
Paper
Machine Compatibility
Linerless Label Direct Thermal Printers
Labels Per Unit
Variable
Labels Per Roll
Variable

Description

With Iconex Sticky Media you will increase customer satisfaction, improve speed of service, increase location revenue, minimize food waste and do more with less. Iconex Sticky Media consists of two products in one, receipt paper and a linerless pressure-sensitive label, and provides a solution to efficiently label, identify and track goods all in one product.


  • • Thermal receipt with adhesive.
  • • Repositionable.
  • • Sticks to broad range of packaging.
  • • Withstands high and low temperatures.
  • • Moisture resistant.
  • • Easy on-demand receipt sizing.
  • • Forms to surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.