This item is Discontinued.

Iconic Pet 96 oz. Stainless Steel Non-Skid Pet Bowl 51416

96 oz. Stainless Steel Non-Skid Pet Bowl (Discontinued)

  • Mfr # 51416
  • Zoro # G615767500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51416
Zoro #
G615767500
UPC #
601393514169
Country of Origin
China

Description

Iconic Pet Stainless Steel Bowl provides a clean dining experience for your pet. This long lasting Non-Skid Pet/Dog bowl has a feature of sparkling finish to attract pets. This Non-Skid Iconic Pet bowl is made of stainless steel which is rust free odor resistant and non chewable by pets. This bowl has a non skid rubber ring that prevents sliding and provides more stability so that your pet can enjoy the food. This Iconic Pet stainless steel pet food bowl provides comfort for your pet while eating or drinking. Ideal for all kinds of dogs including puppies. Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately. Features -Product Type - Stainless Steel Non-Skid Pet Bowl. -Set of 2. -Capacity - 96 oz. -Pet - Dog or Cat. -Dimension - 13.25 x 13.25 x 3.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.