This item is Discontinued.

Iconic Pet 96 oz Stainless Steel Non-Skid Pet Bowl for Dog or Cat 92014

96 oz Stainless Steel Non-Skid Pet Bowl for Dog or Cat (Discontinued)

  • Mfr # 92014
  • Zoro # G815762251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92014
Zoro #
G815762251
UPC #
799665920142
Country of Origin
China

Description

Features -This bowl has a non skid rubber ring that prevents sliding and provides more stability so that your pet can enjoy the food -Pet stainless steel pet food bowl provides comfort for your pet while eating or drinking -Ideal for all kinds of dogs including puppies -Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately Specifications - Color: Stainless Look - Type: Water Bowls - Dimension: 3.25in x 13.25in x 13.25in - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.