Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS-485 Remote I/O Module, M-7024

  • Mfr # M-7024

  • Zoro # G200491490


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Output Type
0~20mA, 4~20mA, 0~5V, +/-5V, 0~10V, +/-10V
Interface
RS-485
Interface Format
N, 8, 1
DA Output Response Time
10ms per channel
Zero Drift
Voltage output : +/-30uV/°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-7024
Zoro #
G200491490
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Output Type
0~20mA, 4~20mA, 0~5V, +/-5V, 0~10V, +/-10V
Interface
RS-485
Interface Format
N, 8, 1
DA Output Response Time
10ms per channel
Zero Drift
Voltage output : +/-30uV/°C
Storage temperature
-40 to 85°C
Humidity
5 to 95% RH, non-condensing
Resolution
14-bit
Intra-module Isolation, Field to Logic
3000 VDC
Baud Rate
1200 ~ 115200bps
Output Channels
4
Power Consumption
2.4W
Input
+10 to +30 Vdc
Support Modbus and DCON Protocol
Yes
Current load resistor
External +24V power : 1050Ohms
Programmable Output Slope
0.125 to 2048 mA/ second; 0.0625 to 1024 V/ second
Span Temperature Coefficient
+/-20ppm/ °C
Accuracy
+/-0.1% of FSR
Operating temperature
-25 to 75°C

Description

Modbus Version, 4-channel 14-bit analog output module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.