Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS-485 Remote I/O Module, M-7052D

  • Mfr # M-7052D

  • Zoro # G400491719


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Protocol
Modbus RTU, DCON
Baud Rate
1200 to 115200 bps
Installation
DIN-Rail or Wall Mounting
I/O LED Indicators
Yes, 8 LEDs as Digital Input Indicators
Dimensions (L x W x H)
123 mm x 72 mm x 35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-7052D
Zoro #
G400491719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions (L x W x H)
123 mm x 72 mm x 35 mm

Details

Protocol
Modbus RTU, DCON
Baud Rate
1200 to 115200 bps
Installation
DIN-Rail or Wall Mounting
I/O LED Indicators
Yes, 8 LEDs as Digital Input Indicators
Consumption
0.6 W
Interface Format
(N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1)
Interface
RS-485
Operating temperature
-25°C ~ +75°C (-13°F ~ +167°F)
Reverse Polarity Protection
Yes
Dual Watchdog
Yes, Module (1.6 Seconds), Communication (Programmable)
Input Range
10 ~ 30 VDC
System LED Indicator
Yes, 1 as Power/Communication Indicator
Intra-module Isolation, Field-to-Logic
5000 Vrms
EFT (IEC 61000-4-4)
±2 kV for Power Line
Storage temperature
-40°C ~ +85°C (-40°F ~ +185°F)
ESD (IEC 61000-4-2)
±4 kV Contact for each Terminal
Humidity
10 ~ 95% RH, Non-condensing

Description

M-7052 with LED display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.