Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695GC-16
Zoro #
G8478732
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bar Length
16"
Details
Fuel Type
Gas
Engine Displacement
5.7 cu in (94cc)
HP
6.4
Replacement Chain
Mfr No. 71706 and 71607
Engine
2 Stroke, Single Cylinder, Air Cooled
Fuel Mix Ratio
25 to 1
Water Supply
20 PSI min.
Engine RPM
9300
Tool Weight
21 lb.
Item
Concrete Chain Saw
Includes
Powerhead, Bar and Chain
Fuel Tank Capacity
0.26 gal
Noise Level
100dB @ 3 ft.
Vibration
3.9 m/sec. Front Handle, 4.1 m/sec. Rear Handle
Description
Concrete Chain Saw, Bar Length 16 in, Fuel Type Gas, Engine Displacement 5.7 cu in (94cc), Vibration 3.9 m/sec Front Handle, 4.1 m/sec Rear Handle, Fuel Mix Ratio 25 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 100 dB @ 3 ft, Tool Weight 21 lb, Water Supply 20 PSI min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.