Zoro Homepage

Concrete Chain Saw, Gas, 11,500 rpm

  • Mfr # 576155

  • Zoro # G1822409


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Fuel Type
Gas/Oil (50:1 (2%))
Vibration
7.2 m/sec Front Handle, 8.5 m/sec Rear Handle
Corded/Cordless
Cordless
Replacement Chain
5YGT5, 5YGT8, 5YGT7, 5YGT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576155
Zoro #
G1822409
UPC #
843669046268
Country of Origin
Italy

Dimensions

Bar Length
14 in

Details

Item
Concrete Chain Saw
Fuel Type
Gas/Oil (50:1 (2%))
Vibration
7.2 m/sec Front Handle, 8.5 m/sec Rear Handle
Corded/Cordless
Cordless
Replacement Chain
5YGT5, 5YGT8, 5YGT7, 5YGT6
Fuel Tank Capacity
0.23 gal
Corded/Banded
Cordless
Water Supply
20 psi min
Fuel Mix Ratio
25 to 1
Engine Displacement
77 cc
HP
5.0
Tool Weight
21 lb
Engine
2 Stroke, Air Cooled
Item - Concrete Chain Saws
Concrete Chain Saw
Noise Level
101.0 dB
Engine RPM
11,500
Primary Application - Concrete Chain Saws
Cinderblock
Engine Type
Two Stroke, Air Cooled
RPM
11,500 +/- 500 RPM
Horsepower
5
Power Source
Gas Powered
Included Chain
None

Description

Concrete Chain Saw, Included Chain None, Bar Length 14 in, Horsepower 5, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 77 cc, RPM 11,500 +/- 500 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 7.2 m/sec Front Handle, 8.5 m/sec Rear Handle, Fuel Mix Ratio 25 to 1, Fuel Tank Capacity 0.23 gal, Noise Level 101.0 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.