This item is Discontinued.

Icy Dock 2 X 2.5" Sas Sata Hdd Ssd 3.5" MB742SP-B

2 X 2.5" Sas Sata Hdd Ssd 3.5" (Discontinued)

  • Mfr # MB742SP-B
  • Zoro # G8804263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB742SP-B
Zoro #
G8804263
UPC #
884826508038
Country of Origin
Unknown

Dimensions

Height
1"
Width
4"
Depth
5.4"

Details

Color
Black
Product Type
Drive Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.