This item is Discontinued.

Icy Dock 2.5" to 3.5" SSD SATA Convert, MB882SP1S1B MB882SP1S1B

2.5" to 3.5" SSD SATA Convert, MB882SP1S1B (Discontinued)

  • Mfr # MB882SP1S1B
  • Zoro # G5251566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB882SP1S1B
Zoro #
G5251566
UPC #
884826000907
Country of Origin
Unknown

Dimensions

Height
1"
Width
4"
Depth
5.7"

Details

Color
Black
Product Type
Drive Enclosure

Description

EZConvert Series MB882SP-1S-1B can convert most of 2.5" SATA and SSD hard drives into a 3.5" SATA drive. The main feature is to completely convert your 2.5" drive into an exact 3.5" form factor to store into systems that require the exact conversion. The device has ventilation in key areas to keep the 2.5" drive cool while protecting your drive. The EZConvert?s patented design allows installing a 2.5" hard drive to be completely tool-less. While using the EZConvert, the transfer speed will not cause any performance drops and is designed to fit into most common PC cases, 3.5" HDD duplicators, rackmounts, backplanes, and servers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.