This item is Discontinued.

Icy Dock 4 in 1 SATA Hot Swap RAID cage, MB994SP4SB1 MB994SP-4SB-1

4 in 1 SATA Hot Swap RAID cage, MB994SP4SB1 (Discontinued)

  • Mfr # MB994SP-4SB-1
  • Zoro # G6822296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB994SP-4SB-1
Zoro #
G6822296
UPC #
884826001690
Country of Origin
Unknown

Dimensions

Height
1.6"
Width
5.8"
Depth
6.7"

Details

Product Type
DAS Storage System

Description

MB994SP-4SB-1, a full metal hot swap backplane RAID cage capable of storing four 2.5" SATA 6Gbps SSD & HDD up to 15mm height hot swap backplane RAID cage in a 5.25" device bay. The MB994SP-4SB-1 uses a SATA only interface with dual 40mm cooling fans in addition to the a power switch to allow for the more flexibility. This product is constructed of heavy duty metal to hold up in the toughest of conditions, as well. LEDs are placed on each drive tray to help monitor your drives. The included EZ Slide Mini Trays also allows multi drive interchangeability between other compatible Icy Dock products. This device is suited for applications such as: Medical & Military systems, Media servers, IPCs, HTPC, and All-In-One computers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.