This item is Discontinued.

No Product Image Available

5.25" Bay SATA HD SSD RAID, MB996SP6SB (Discontinued)

  • Mfr # MB996SP-6SB
  • Zoro # G5268673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB996SP-6SB
Zoro #
G5268673
UPC #
884826001874
Country of Origin
Unknown

Description

Introducing the MB996SP-6SB Full Metal 6 x 2.5" SATA Hard Drive & SSD Hot Swap Backplane RAID cage for use in 5.25" device bays. The MB996SP-6SB is built with heavy duty full metal construction in the entirety of the body and its trays. It includes a LED placed on the front of each drive tray and single 40mm cooling fan with 3-mode switch in high, low, or off, in order to keep the drives running in at optimal temperatures, in even the most intense applications. The included EZ Slide Micro Trays allow multi drive interchangeability between other compatible Icy Dock products. This device is suited for applications such as: Medical & Military systems, Media servers, IPCs, HTPC, and All-In-One computers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.