This item is Discontinued.

Icy Dock 5.25"Int SATAI II Mobile Rack, MB123SK1B MB123SK-1B

5.25"Int SATAI II Mobile Rack, MB123SK1B (Discontinued)

  • Mfr # MB123SK-1B
  • Zoro # G6303203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB123SK-1B
Zoro #
G6303203
UPC #
884826000266
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
5.8"
Depth
7.8"

Details

Color
Black
Product Type
Drive Enclosure
Compatibility
PC

Description

Compact Size Version MB123SK-1 Series 3.5" SATA Internal Enclosure is the perfect solution for your storage needs because it is not only offers greater flexibility by being removable and security, but by also having an access key lock. The MB123SK-1 also offers stability to your systems by keeping your hard drives cool through an all aluminum body and a cooling fan. The removable tray system allows for a convenient solution for multi-drive exchangeability and maintenance. Compact size for limited depth system integration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.