Zoro Homepage

DuoSwap 2.5-3.5 SATA Drive Cad

  • Mfr # MB971SP-B

  • Zoro # G214808727


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
5.8 in
Compatible Drive Bay Width
5.25 in
Body Material
Metal
Height
1.7 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB971SP-B
Zoro #
G214808727
UPC #
884826001508
Country of Origin
China

Dimensions

Width
5.8 in
Compatible Drive Bay Width
5.25 in
Height
1.7 in
Depth
7 in

Details

Body Material
Metal
Environmentally Friendly
Yes
Number of 2.5"/3.5" Bays
1
Number of Total Expansion Bays
1
Color
Black
Item
Drive Bay Adapter
Recycled
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.