This item is Discontinued.

No Product Image Available

EZ-Tray 5 x 3.5" SATA HDD Ca, MB155SPB (Discontinued)

  • Mfr # MB155SP-B
  • Zoro # G6313292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB155SP-B
Zoro #
G6313292
UPC #
884826002017
Country of Origin
Unknown

Description

ICY DOCK FatCage MB155SP-B 5 x 3.5? HDD in 3 x 5.25? Bay Hot Swap SATA 6Gbps HDD Rack/ Cage/ Module Introducing the FatCage Series MB155SP-B, a 5-in-3 SATA internal RAID backplane for 3.5? SATA hard drives. This is a lite version of the highly regarded MB45X series by removing the monitoring features and reducing the overall cost, while keeping the same and the EZ-Tray system. In addition, our enhanced direct air flow design allows the included 92mm cooling fan to raise its efficiency to cool down your hard drives with larger vents in key areas to allow more air to flow into and exit the MB155SP-B. " Fits 5 x 3.5"" SATA HDD into 3 x 5.25"" device bay Removable EZ Tray Design 3 Mode Fan Speed Jumper of high / low / off Large 92mm cooling fan Full aluminum housing "

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.