This item is Discontinued.

No Product Image Available

FlexCage 3Bay 3.5 SATA HDD, MB973SP1B (Discontinued)

  • Mfr # MB973SP-1B
  • Zoro # G4887304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB973SP-1B
Zoro #
G4887304
UPC #
884826001959
Country of Origin
Unknown

Description

Introducing the FlexCage MB973SP-1B, a 3-in-2 Tray-less SATA Backplane Cage, designed to maximize space use by allowing up to 3 x 3.5? SATA III hard drives, while only consuming two 5.25? device bays. It is also commercially built product in the FlexCage series for use in server environments, such as towers or rackmounts. Our renowned tray-less technology is integrated into the cage -- no screws or tools are required to insert or eject the drives. The included 80mm cooling fan also can be also easily replaced and maintained, compatible with most aftermarket 2 or 3 pin cooling fans of the same size. The FlexCage uses our new Flex Fit Design, which accommodates to different tab lengths when installing to a server or tower computer case. To ensure a peace of mind, the FlexCage is backed with our , equivalent to a hard drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.