This item is Discontinued.

No Product Image Available

FullMetal 2.5"SAS Dual HDD SSD, MB982IP1S1 (Discontinued)

  • Mfr # MB982IP-1S-1
  • Zoro # G4888354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB982IP-1S-1
Zoro #
G4888354
UPC #
884826001737
Country of Origin
Unknown

Description

The EZConvert Pro Series MB982IP-1S-1 Full Metal 2.5" SAS/SATA to 3.5" SAS SSD & HDD Converter. The MB982IP-1S-1 is a pure 2.5" to 3.5" SAS conversion, with an emphasis on commercial use SAS storage applications. This product is designed using the dimensions, connection locations, and mounting hole positions of a standard 3.5" SAS drive, so that it can be used in any internal hard drive bay, as well as with backplane and hot swap modules. While using the EZConvert Pro, the transfer speed will not cause any performance drops and is designed to fit into most common PC cases, 3.5" HDD duplicators, rackmounts, backplanes, and servers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.