Shop I.D. SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Wood Cabinet, Maple, 48 in W x 48 in L x 67 in H x 24 in D
- Mfr # 80243F670577
- Zoro # G223313175
product price:Â
$
2,529.99
/ea
Key Features
Color
Maple
Material
TFL
Overall Length
48 in
Depth
24 in
Height
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80243F670577
- Zoro #
- G223313175
- UPC #
- -
- Country of Origin
- United States
- Color
- Maple
- Material
- TFL
- Green Certification or Other Recognition
- UL Greenguard Gold Certified
Dimensions
- Overall Length
- 48 in
- Depth
- 24 in
- Height
- 67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.