Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Drawer & Door Cabinet with Louvered Panel in Door, 36 in W x 34 in H x 20 in D, Black
- Mfr # PDC-36S-IL-1225
- Zoro # G422736836
product price:Â
$
1,276.99
/ea
Key Features
Color
Black
Material
Steel
Number of Doors
1
Door Type
Solid
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-36S-IL-1225
- Zoro #
- G422736836
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Mobile bench
- Assembled/Unassembled
- Assembled
- Drawer Capacity
- 100 lbs
- Series
- PDC
- Caster Type
- 2 Rigid,2 Swivel
- Caster Material
- Semi-Steel
- Number of Drawers
- 4
- Locking Points
- Latch
- Cabinet Handle Style
- L-Style
- Load Capacity
- 2,000 lbs
- Finish
- Powder coat
- Lock Type
- Cylinder Lock
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 20-1/4 in
- Drawer Depth
- 19.125 in
- Drawer Height
- 5
- Drawer Width
- 19.625 in
- Overall Width
- 36 in
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with LouveredPanel on Door. Each unit is equipped with four 20in W x 19in D x 5in H drawersthat include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel on door and 12 bins. 2 rigid & 2 swivel 5in x 2in Steel casters. Dimensions 36in W x 20-1/4in D x 34in H. Capacity 2,000 lbs.Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.