Shop IDC SELECT
See all product information
Create Account
Citrus chain, 10 ft OAL, 1.5P, .47 Dia x .49 W, .1 THK Plate
- Mfr # IDC C2060HR-D5B
- Zoro # G823406109
product price:Â
$
20.79
/ea
Sold in multiples of 10 for
$207.90
Key Features
Chain Number
C2060HR-D5B
Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Tensile Strength
8,365 lbf
Chain Overall Width
0.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2060HR-D5B
- Zoro #
- G823406109
- UPC #
- 887412061498
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.49 in
- Roller Diameter
- 0.47 in
Details
- Item
- Roller Chain
- Chain Number
- C2060HR-D5B
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 8,365 lbf
Description
IDC Select IDC C2060HR-D5B Citrus Chain, 10 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, 0.1 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.