Shop KOYO

NeedleRllrBrg, JT, 1613, Sealed, 1"

  • Mfr # JT-1613
  • Zoro # G501800304

product price: 
$
15.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT-1613
Zoro #
G501800304
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
6,480 lb
Cage Material
Steel
Dynamic Load Capacity (N)
18,100 N
Static Load Capacity (N)
28,800 N
Dynamic Load Capacity (Lb.)
4,080 lb
Max. RPM
7,600 RPM
Temp. Range (F)
-25 Degrees to 225 Degrees F
Number of Rows
One
System of Measurement
Inch
Lubrication Openings
Not Applicale
Dynamic Radial Load Capacity
4,080 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Seal Type
Contact
Bearing Industry Number
1613
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
7,600 RPM Grease
Static Radial Load Capacity
6,480 lbf
Ring Material
Alloy Steel
Full Complement
No
Maximum Temperature
225 Degrees F
Lubricant Material
Grease
Closure
Single Sealed
Cage Material Grade
SUJ 2
Bearing Design
JT
Seal Material
Nitrile
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Minimum Temperature
-25 Degrees F
Roller Material
Alloy Steel
Industry Number
1613

Dimensions

Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
Width (In.)
0.812 in
Width (mm)
20.62 mm
Outside Diameter
1 1/4 in
Bore Diameter
1 in
Overall Width
0.812 in

Description

Needle Roller Bearing, Bearing Industry Number 1613, Bearing Design JT, Bore Diameter 1 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Maximum Speed 7,600 RPM Grease, Maximum Temperature 225 Degrees F, Minimum Temperature -25 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.812 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.