Shop IDC SELECT

Cottered Roller chain, 10 ft OAL, 1-1/2 P, 0.88 Dia x 0.99 in W Roller

  • Mfr # IDC 120-2C
  • Zoro # G223413271

product price: 
$
86.45
/ea
Sold in multiples of 10 for $864.50

Key Features

Chain Number
120
Number of Strands
2
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDC 120-2C
Zoro #
G223413271
UPC #
887412057347
Country of Origin
China

Dimensions

Overall Length
10 ft
Chain Overall Width
0.99 in
Roller Diameter
0.88 in

Details

Item
Roller Chain
Chain Number
120
Number of Strands
2
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Tensile Strength
71,578 lbf
Series
Standard
Pin Contruction
Cottered

Description

IDC Select IDC 120-2C Cottered Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.88 in Dia x 0.99 in W Roller, Carbon Steel

Ratings & reviews