Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=120, L=1500, STEEL
- Mfr # K1655.1201500
- Zoro # G916383522
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
38.1 mm
Material
Steel
Overall Length
1500 mm
Chain Number
K1655
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.1201500
- Zoro #
- G916383522
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1500 mm
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 38.1 mm
- Material
- Steel
- Chain Number
- K1655