Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 2 P, 1.13 Dia x 1.24 in W Roller
- Mfr # IDC 160-3C
- Zoro # G423411411
product price:Â
$
220.99
/ea
Sold in multiples of 10 for $2,209.90
Free Shipping & Returns
Key Features
Chain Number
160
Number of Strands
3
Industry Chain Pitch
2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 160-3C
- Zoro #
- G423411411
- UPC #
- 887412057415
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.13 in
- Chain Overall Width
- 1.24 in
Details
- Item
- Roller Chain
- Chain Number
- 160
- Number of Strands
- 3
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 177,434 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
IDC Select IDC 160-3C Cottered Roller Chain, 10 ft OAL, 2 in Pitch, 1.13 in Dia x 1.24 in W Roller, Carbon Steel