Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 100 ft OAL, 5/8 P, 0.4 Dia x 0.37 in W Roller, SS
- Mfr # IDC 50NP-1R-100
- Zoro # G823425810
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 50NP-1R-100
- Zoro #
- G823425810
- UPC #
- 887412059723
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.37 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- Stainless Steel
- Finish
- Nickel Plated
- Series
- Standard
Description
IDC Select IDC 50NP-1R-100 Riveted Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.