Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller
- Mfr # IDC 60-2C
- Zoro # G523406249
product price:Â
$
21.35
/ea
Sold in multiples of 10 for $213.50
Key Features
Chain Number
60
Pin Contruction
Cottered
Number of Strands
2
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 60-2C
- Zoro #
- G523406249
- UPC #
- 887412057255
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.47 in
- Chain Overall Width
- 0.49 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 18,662 lbf
- Series
- Standard
Description
IDC Select IDC 60-2C Cottered Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Carbon Steel