Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 5 ft OAL, 3 P, 1.88 Dia x 1.86 in W Roller
- Mfr # IDC 240-3C
- Zoro # G523421556
product price:Â
$
547.99
/ea
Sold in multiples of 5 for $2,739.95
Free Shipping & Returns
Key Features
Chain Number
240
Number of Strands
3
Industry Chain Pitch
3 in
Material
Carbon Steel
Overall Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 240-3C
- Zoro #
- G523421556
- UPC #
- 887412057507
- Country of Origin
- China
Dimensions
- Overall Length
- 5 ft
- Roller Diameter
- 1.88 in
- Chain Overall Width
- 1.86 in
Details
- Item
- Roller Chain
- Chain Number
- 240
- Number of Strands
- 3
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Tensile Strength
- 399,261 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
IDC Select IDC 240-3C Cottered Roller Chain, 5 ft OAL, 3 in Pitch, 1.88 in Dia x 1.86 in W Roller, Carbon Steel