Shop IDC SELECT
See all product information
Create Account
HD Cottered Roller chain, 10 ft OAL, 2-1/4 P, 1.41 Dia x 1.4 in W Roller
- Mfr # IDC 180H-1C
- Zoro # G123412176
product price:Â
$
145.99
/ea
Sold in multiples of 10 for $1,459.90
Free Shipping & Returns
Key Features
Chain Number
180H
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 180H-1C
- Zoro #
- G123412176
- UPC #
- 887412058719
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 180H
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 77,693 lbf
- Series
- Heavy
- Pin Contruction
- Cottered
Description
IDC Select IDC 180H-1C Heavy Duty Cottered Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.41 in Dia x 1.4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.