Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 4 P, 1.13 Dia x 1.25 W, SS
Mfr # IDC C2160-1R
Zoro # G023419411
product price:Â
$
141.99
/ea
Sold in multiples of 10 for $1,419.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
4 in
Chain Number
C2160-1
Series
Double Pitch Conveyor
Tensile Strength
63,395 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2160-1R
- Zoro #
- G023419411
- UPC #
- 887412060118
- Country of Origin
- China
Dimensions
- Roller Diameter
- 1.13 in
- Chain Overall Width
- 1-1/4 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 4 in
- Chain Number
- C2160-1
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Tensile Strength
- 63,395 lbs
- Number of Strands
- 1
- Material
- Stainless Steel
- Pin Contruction
- Riveted
Description
IDC Select IDC C2160-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 4 in Pitch, 1.13 in Dia x 1-1/4 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.